FLEXIBLE COUPLING,ID 3.91 X 2.40 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXIBLE COUPLING,ID 3.91 X 2.40 IN

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDC4
  • Mfr. Model # 3HDC4
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Band Material -
  • Inside Dia. 3.91 x 2.40"
  • Item Flexible Coupling
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Standards ASTM Certified
  • Pipe Fitting Material Elastomeric Polyvinyl Chloride
  • Fitting Length 4"
  • Specific Fitting Shape Coupling
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 2" x 2"
  • Max. Temp. 140 Degrees F
  • Fittings Sub-Category Couplers
  • Max. Pressure 4.3 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list