Skip Content
FLEXIBLE COUPLING,ID 2.25 X 1.93 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE COUPLING,ID 2.25 X 1.93 IN

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HDC3
  • Mfr. Model # 3HDC3
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Inside Dia. 2.25 x 1.93"
  • Item Flexible Coupling
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Standards ASTM Certified
  • Specific Fitting Shape Coupling
  • Pipe Fitting Material Elastomeric Polyvinyl Chloride
  • Basic Fitting Material Plastic
  • Fitting Length 4"
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/2"
  • Basic Fitting Shape Coupling
  • Band Material 300 Stainless Steel
  • Max. Temp. 140 Degrees F
  • Fittings Sub-Category Couplers
  • Max. Pressure 4.3 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list