Skip Content
FLEXIBLE COUPLING,FLEX LENGTH 18 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE COUPLING,FLEX LENGTH 18 IN.

HUBBELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLECFUF118
  • Mfr. Model # ECFUF-118
  • UNSPSC # 39131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.91 lbs

Technical Specs

  • Item Flexible Coupling
  • Application Used in Areas Where Vibration and/or Movement is a Problem
  • Material Bronze
  • Length 24-1/8"
  • Connection Male to Female
  • Colour Bronze
  • Standards UL, CSA
  • Hazardous Location Yes
  • Conduit Size 1/2"
  • Fitting Sub-Category Couplings
  • Flex Length 18"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list