Skip Content
FLEXIBLE COUPLING,1 1/4 X 1 1/4 IN, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE COUPLING,1 1/4 X 1 1/4 IN,

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4P003
  • Mfr. Model # 4P003
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Flexible Coupling
  • Inside Dia. 1.63"
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Band Material 300 Stainless Steel
  • Standards ASTM Certified
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Coupling
  • Fitting Length 3.45"
  • Basic Fitting Shape Coupling
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/4" x 1-1/4"
  • Max. Temp. 140 Degrees F
  • Max. Pressure 4.3 PSI
  • Fittings Sub-Category Couplers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list