Skip Content
FLEXIBLE CONDUIT KIT 3 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE CONDUIT KIT 3 4IN

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLPS07GYKIT
  • Mfr. Model # PS07GYKIT
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Gray
  • Jacket Material Fused PVC
  • Item Liquid Tight Flexible Conduit
  • Standards UL E92035 M/CSA LL68808
  • Conduit Trade Size 3/4"
  • Flexible Conduit Nominal Length 6 ft.
  • Flexible Conduit Color Gray
  • Flexible Conduit Core Material Fused PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list