FLEXIBLE CONDUIT/CBLE TO STUD FSTNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXIBLE CONDUIT/CBLE TO STUD FSTNR

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBX4M
  • Mfr. Model # BX4M
  • UNSPSC # 31161619
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.04 lbs

Product Details

Cable and conduit clip, snap in and screw. Material of construction, steel. Wire range 14/2 to 10/3 AWG. Zinc phosphate finish. Supports one or two runs of MC/AC cable on metal or wood studs, concrete block or 1/8 inch flange. Standards UL/CUL.

Technical Specs

  • Item 2-Run Clip for MC/AC (14/2 to 10/3) or 3/8" FMC, Cable Clip
  • Mounting Type Snap In and Screw
  • Material Steel
  • For Use With MC/AC Cable
  • Finish Zinc Phosphate
  • Description/Special Features Double Run
  • Wire Range 14/2 AWG - 10/3 AWG
  • Flange Thickness 1/8"
  • Sub-Category Conduit and Cable Hangers
  • Standards UL/CUL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list