Skip Content
FLEXIBLE CONDUIT/CBLE TO BEM FSTNR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE CONDUIT/CBLE TO BEM FSTNR

COOPER B-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBLBX9
  • Mfr. Model # BX9
  • UNSPSC # 31161501
  • CATALOGUE PAGE # 1333
  • Shipping Weight 0.01 lbs

Product Details

Cable stud clip, snap on. Cable range 0.42 to 0.70 inches. Material of construction, steel. Zinc phosphate finish. Attachs 0.42-0.70 outside diameter cable to flange up to 5/32 inch thick. Standards UL/CUL.

Technical Specs

  • Item 0.420" to 0.700" Dia. Cable, Up to 5/32" Flange
  • For Use With Conduit Fastener
  • Finish Zinc Phosphate
  • Material Steel
  • Mounting Type Snap On
  • Standards UL/CUL
  • Wire Range 0.420" - 0.700"
  • Flange Thickness 1/16" - 5/32"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list