FLEXIBLE CONDUIT,1/2IN,50FT,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLEXIBLE CONDUIT,1/2IN,50FT,BLACK

ELECTRI-FLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FLH9
  • Mfr. Model # 3FLH9
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.02 lbs

Technical Specs

  • Item Flexible Non-Metallic Conduit
  • Jacket Material Flame Retardant PVC
  • Standards UL #79308 Conforms To UL ANSI/UL-1660 CSA # LL230485 CSA 22.2 No. 227.2 Type B
  • Conduit Trade Size 1/2"
  • Liquid Tight Conduit Application Nonmetallic, UL Listed
  • Flexible Conduit Nominal Length 50 ft.
  • Flexible Conduit Usable Temp. Range -4 Degrees F- 221 Degrees F
  • Flexible Conduit Color Black
  • Flexible Conduit Core Material Hot Dipped Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list