Skip Content
FLEXIBLE CONDUIT,1/2IN,100FT,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLEXIBLE CONDUIT,1/2IN,100FT,BLACK

ELECTRI-FLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FLJ1
  • Mfr. Model # 3FLJ1
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.87 lbs

Technical Specs

  • Colour Black
  • Item Flexible Non-Metallic Conduit
  • Jacket Material Flame Retardant PVC
  • Standards UL #79308 Conforms To UL ANSI/UL-1660 CSA # LL230485 CSA 22.2 No. 227.2 Type B
  • Core Material -
  • Conduit Trade Size 1/2"
  • Flexible Conduit Usable Temp. Range -4 Degrees F- 221 Degrees F
  • Liquid Tight Conduit Application Nonmetallic, UL Listed
  • Flexible Conduit Nominal Length 100 ft.
  • Flexible Conduit Core Material Hot Dipped Galvanized Steel
  • Flexible Conduit Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list