FLEXIBLE CONDUIT,1 1/2IN,50FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLEXIBLE CONDUIT,1 1/2IN,50FT

ELECTRI-FLEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FLK9
  • Mfr. Model # 3FLK9
  • UNSPSC # 39121202
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.6 lbs

Technical Specs

  • Jacket Material Flame Retardant PVC
  • Item Flexible Non-Metallic Conduit
  • Standards UL Recognized # E174249 CSA # LL230485 CSA 22.2 No. 227.3
  • Flexible Conduit Nominal Length 50 ft.
  • Flexible Conduit Usable Temp. Range -4 Degrees F- 158 Degrees F
  • Liquid Tight Conduit Application Nonmetallic, UL Listed
  • Conduit Trade Size 1-1/2"
  • Flexible Conduit Core Material Hot Dipped Galvanized Steel
  • Flexible Conduit Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list