FLEXIBLE CAP,INSIDE DIA 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEXIBLE CAP,INSIDE DIA 1 1/2 IN

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZU15
  • Mfr. Model # 2ZU15
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • Inside Dia. 1.89"
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Item Flexible Cap
  • Standards ASTM Certified
  • Specific Fitting Shape Cap
  • Basic Fitting Shape Cap
  • Fitting Length 1-1/8"
  • Pipe Fitting Material PVC
  • Pipe Size - Pipe Fitting 1-1/2"
  • Basic Fitting Material Plastic
  • Fittings Sub-Category Caps
  • Max. Temp. 140 Degrees F
  • Max. Pressure 4.3 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list