Skip Content
FLEXIBLE ARM MIRROR MAGNET BASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXIBLE ARM MIRROR MAGNET BASE

MAG-MATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MGN375G990
  • Mfr. Model # 375G990
  • UNSPSC # 27112109
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Base Size (In.) 1-1/8
  • Length (In.) 14-1/4
  • Material Glass
  • Number of Pieces 1
  • Base Type Rare Earth Magnet
  • Handle Type Rare Earth Magnet base
  • Mirror Size (In.) 3-7/8
  • Shaft Material Chrome Plated Steel
  • Shape Round
  • Swivel Type Double Ball
  • Item Inspection Mirror
  • Features Flexible Shaft
  • Type Flexible Arm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list