Skip Content
FLEXI-STAND W/ON OFF SWITCH 15IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEXI-STAND W/ON OFF SWITCH 15IN

MITUTOYO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTT7012-10
  • Mfr. Model # 7012-10
  • UNSPSC # 41111630
  • CATALOGUE PAGE # 679
  • Shipping Weight 3.6 lbs

Product Details

Flexi-stand accepts all AGD 0.375 inches and 8 mm stems. Test indicator held by the stem. Permanent magnet with on/off switch. Approximately overall height 15 inches., magnetic pull 132 lbs.

Technical Specs

  • Item Magnetic Flexi-Stand
  • Rod Dia. (In.) 0.394
  • Base Size (In.) 1.97 W x 2.28 D x 2.17 H
  • Features Permanent Magnet Operation with ON/OFF Control, V-Grooved Base for Secure Mounting on Cylindrical Surfaces, Ideal for Holding Lever Indicators (DTIs) at any Orientation on a Machine Tool for Alignment Operations
  • Finish Grey
  • For Use With Holding Dial Indicators or Dial Test Indicators During Alignment Operations
  • Includes 6mm, 8mm, 3/8"
  • Overall Length (In.) 15.5
  • Thread Size M8 X 1.25
  • Construction Permanent Magnet
  • Upright Post Dia. (In.) 0.472
  • Holes 6mm, 8mm, 3/8"
  • Switch Type On/Off
  • Step Type V
  • Magnetic Pull (Lb.) 135

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list