Skip Content
FLEX-STAND FOR ROLL UP SIGNS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEX-STAND FOR ROLL UP SIGNS

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFFRC750
  • Mfr. Model # FRC750
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2391
  • Shipping Weight 22.0 lbs

Product Details

Tilt-Adjust Stand is a 4-leg fold-up design made of durable lightweight aluminum with steel brackets. The legs fold down, lock in place, and telescope out for stability and to withstand windy conditions.

Technical Specs

  • Item Tilt-Adjust(TM) Sign Stand
  • Material Powder-coated, Galvanized Steel Frames with Non-Slip Rubber Tips
  • Weight 21 lb
  • Panel Width 36, 48
  • Panel Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list