Skip Content
FLEX SHAFT,7/16-1/2,25FT,USE WITH 6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEX SHAFT,7/16-1/2,25FT,USE WITH 6

SPEEDCLEAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6PZV3
  • Mfr. Model # 6PZV3
  • UNSPSC # 47121805
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.17 lbs

Technical Specs

  • For Use With Mfr. No. SC-TC-50
  • Item Flexible Shaft
  • Max. Flow GPM .19
  • Material Nylon Tubing, Steel Core
  • Size (In.) 7/16 - 1/2 I.D.
  • Max. Fluid Temp. (F) 200
  • Max. Pressure (PSI) 26

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list