FLEX-O-LOC KEY RING,CLEAR,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEX-O-LOC KEY RING,CLEAR,PK 5

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJV2
  • Mfr. Model # 3HJV2
  • UNSPSC # 46171515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application -
  • Colour Clear
  • Features -
  • Includes -
  • Finish Nylon-Coated Galvanized Steel
  • Item Key Ring
  • Type Nylon-Coated Socket Lock
  • Construction -
  • Ring Size 1-5/8"
  • Case Size -
  • Extended Length 5"
  • Retraction Force -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list