FLEX HOSE TUBE KIT,REPLACEMENT,1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEX HOSE TUBE KIT,REPLACEMENT,1/4

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Y656
  • Mfr. Model # 6Y656
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With 1/4" Flex Hose Systems, Acetone, Alcohol, Ethyl, Commercial Dish Detergents, Gasoline, Grease Lacquer Solvents, Oils and Sodium Hydroxide
  • Includes 8 Segments 5 3/4" Long, 1" Flare Nozzle Includes 4 each of 3/8" Flare Nut Adapters, 1/8" Round Nozzles and 1/4" Round Nozzles
  • Hose Inside Dia. (In.) 1/4
  • Item Flex Hose Tube Kit
  • Material of Construction Acetyl Copolymer
  • Type Tubing Replacement
  • Available In -
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list