FLEX HOSE SEGMENTS,ACID RESISTANT,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLEX HOSE SEGMENTS,ACID RESISTANT,P

LOC-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Y725
  • Mfr. Model # 6Y725
  • UNSPSC # 40142007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Use With 1/4" Flex Hose Systems, Aromatic Solvents, Gasoline, Hydrocarbons Acids(Less than 150 F), Greases and Oils
  • Includes -
  • Item Flex Hose Segments
  • Hose Inside Dia. (In.) 1/4
  • Material of Construction Polyester
  • Type Acid Resistant
  • Package Quantity 2
  • Available In -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list