Skip Content
FLEX CONNECTOR,1 1/2 X 1 1/2 OR 1 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEX CONNECTOR,1 1/2 X 1 1/2 OR 1 1

FERNCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2ZU12
  • Mfr. Model # 2ZU12
  • UNSPSC # 39121421
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Band Material 300 Stainless Steel
  • Item Flexible Connector
  • Inside Dia. 1.46 x 1.95"
  • Standards ASTM Certified
  • Resistant To Chemicals, Ultraviolet Rays, Fungus Growth, And Normal Sewer Gases
  • Specific Fitting Shape Connector
  • Fitting Length 6.88"
  • Pipe Fitting Material PVC
  • Basic Fitting Shape Connector
  • Basic Fitting Material Plastic
  • Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
  • Max. Temp. 140 Degrees F
  • Max. Pressure 4.3 PSI
  • Fittings Sub-Category Connectors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list