Skip Content
FLEECE POLARTEC NOMEX W/REFLECTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLEECE POLARTEC NOMEX W/REFLECTIVE

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTIBK460PTF-MR-N
  • Mfr. Model # BK460PTF-MR-N
  • UNSPSC # 53101800
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

Thin, lightweight, wind resistant. Elastic tab on cuffs stabilize sleeves inside. Zip-in/zip out bomber. Belt and cuffs in same fabric as jacket. Side warmer pockets at waist, 2 big inside glove pockets with elastic. CSA-Z96 Class 1/Level FR. Arc rating E

Technical Specs

  • Size Medium
  • Colour Navy
  • Item Polartec(R) Power Dry(R) FR Fleece HV Jacket
  • Number of Pockets 2
  • Material 70% Modacrylic, 30% Rayon
  • Standards NFPA 70E, CSA Z462, ASTM F 1506
  • Closure Type Snaps, Zipper
  • Fabric Weight 8 oz.
  • Color Family Blue
  • Cuff Style Elastic Tab on Cuffs to Stabilize Sleeves when Zipped into Unlined Bomber Jacket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list