Skip Content
FLEECE LINED COLD WEATHER GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLEECE LINED COLD WEATHER GLOVE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDIDPG270S
  • Mfr. Model # DPG270S
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Colour Black
  • Item Cold Protection Gloves
  • Cut Gunn
  • Size S
  • Lining Fleece
  • Cuff Safety
  • Back Material Windproof Middle Membrane/Stretch Nylon
  • Palm Material Memory Foam Padding
  • Palm Construction PVC
  • Thumb Style Straight
  • Stitching Material Nylon
  • Finger Style Full
  • Knuckle Padding Material Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list