Skip Content
FLAX 900 CLOTH WIPERS LNG DSTNCE RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAX 900 CLOTH WIPERS LNG DSTNCE RL

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29602
  • Mfr. Model # 29602
  • UNSPSC # 14122103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.02 lbs

Technical Specs

  • Colour White
  • Container Type Case
  • Ply 1
  • Sheet Size 10-19/32" x 6-11/16"
  • Material Flax
  • Number of Sheets 690
  • Item Disposable Wipes
  • Green Certification or Other Recognition USDA Certified Biobased Product
  • Green Environmental Attribute Made From Rapidly Renewable Resource
  • Containers per UOM 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list