FLAX 700 CLOTH WIPERS TALL BOX PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLAX 700 CLOTH WIPERS TALL BOX PK10

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29609
  • Mfr. Model # 29609
  • UNSPSC # 14122103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.76 lbs

Technical Specs

  • Ply 1
  • Material Flax
  • Sheet Size 9" x 16-1/2"
  • Number of Sheets 94
  • Item Disposable Wipes
  • Containers per UOM 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list