FLATWSHR  THR-HRD SAE YP 3/8X0.813 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLATWSHR THR-HRD SAE YP 3/8X0.813

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38405.037.0001
  • Mfr. Model # U38405.037.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1056
  • Shipping Weight 0.01 lbs

Product Details

Custom, carbon steel, yellow passivated finish, fits bolt sizes 3/8 in, inside dia. 0.406 in, outside dia. 0.813 in, thickness 0.125 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 100
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Fits Bolt Sizes 3/8"
  • Thickness 0.125"
  • System of Measurement Inch
  • Washer Inside Dia. 13/32"
  • Washer Material Grade Low Carbon
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 13/16"
  • Washer Basic Material Steel
  • Fastener Finish Zinc Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list