Discontinued with Replacement
FLATWASHER USS PLAIN 1/2 X 1-3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLATWASHER USS PLAIN 1/2 X 1-3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38100.050.0001
  • Mfr. Model # U38100.050.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.039 lbs
Suggested Replacement Product
FLATWASHER USS PLAIN 1/2 X 1-3/8,50/PK

Web Price : $4.86 / PACKAGE

Product Details

Wide, carbon steel, blank steel finish, fits bolt sizes 1/2 in, inside dia. 0.562 in, outside dia. 1.375 in, thickness 0.109 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 50
  • Fits Bolt Sizes 1/2"
  • Thickness 0.109"
  • System of Measurement Inch
  • Fastener Finish Blank Steel
  • Flat Washer Type USS Type A Wide Flat Washer
  • Washer Inside Dia. 9/16"
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1-3/8"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list