Skip Content
FLATWASHER SSA4 (DIN125-1A) M6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLATWASHER SSA4 (DIN125-1A) M6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55420.060.0001
  • Mfr. Model # M55420.060.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.1 lbs

Technical Specs

  • Material Stainless Steel
  • Inside Dia. 6.4 mm
  • Size M6
  • Outside Dia. 12 mm
  • Fits Bolt Sizes M6
  • Meets/Exceeds DIN125-1A
  • Thickness 1.6mm
  • Package Quantity 50
  • Item Flat Washer
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 6.40 mm
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 12.00mm
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain
  • Washer Material Grade A4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list