Skip Content
FLATWASHER SSA4 (DIN125-1A) M5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLATWASHER SSA4 (DIN125-1A) M5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55420.050.0001
  • Mfr. Model # M55420.050.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.01 lbs

Technical Specs

  • Fits Bolt Sizes M5
  • Thickness 1mm
  • Item Flat Washer
  • Package Quantity 50
  • Washer Standards DIN 7603A
  • Flat Washer Type Flat Washer
  • Washer Outside Dia. 10.00mm
  • System of Measurement Metric
  • Washer Basic Material Stainless Steel
  • Washer Inside Dia. 5.30 mm
  • Fastener Finish Plain
  • Washer Material Grade A4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list