Skip Content
FLATWASHER SSA4 (DIN125-1A) M4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLATWASHER SSA4 (DIN125-1A) M4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55420.040.0001
  • Mfr. Model # M55420.040.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.03 lbs

Technical Specs

  • Thickness 0.8mm
  • Fits Bolt Sizes M4
  • Item Flat Washer
  • Package Quantity 50
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Washer Outside Dia. 9.00mm
  • Washer Standards DIN 7603A
  • Washer Basic Material Stainless Steel
  • Washer Inside Dia. 4.30 mm
  • Washer Material Grade A4
  • Fastener Finish Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list