Skip Content
FLATWASHER SSA4 (DIN125-1A) M33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLATWASHER SSA4 (DIN125-1A) M33

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55420.330.0001
  • Mfr. Model # M55420.330.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.83 lbs

Technical Specs

  • Thickness 5.0 mm
  • Fits Bolt Sizes M33
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 34.00 mm
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 60.00mm
  • Item Flat Washer
  • Package Quantity 2
  • Temp. (F) -58 Degrees F - 302 Degrees F
  • Fastener Finish Plain
  • Washer Material Grade A4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list