Skip Content
FLATWASHER SSA4 (DIN125-1A) M18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLATWASHER SSA4 (DIN125-1A) M18

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55420.180.0001
  • Mfr. Model # M55420.180.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.324 lbs

Technical Specs

  • Fits Bolt Sizes M18
  • Thickness 3.0 mm
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 34.00mm
  • Washer Inside Dia. 19.00 mm
  • Washer Basic Material Stainless Steel
  • Item Flat Washer
  • Thickness Tolerance +/-0.30mm
  • Package Quantity 10
  • Fastener Finish Plain
  • Washer Material Grade A4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list