Skip Content
FLATWASHER SSA4 (DIN125-1A) M14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLATWASHER SSA4 (DIN125-1A) M14

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55420.140.0001
  • Mfr. Model # M55420.140.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.47 lbs

Technical Specs

  • Inside Dia. 15 mm
  • Material Stainless Steel
  • Outside Dia. 28 mm
  • Size M14
  • Fits Bolt Sizes M14
  • Thickness 2.5mm
  • Meets/Exceeds DIN125-1A
  • Item Flat Washer
  • Package Quantity 25
  • Thickness Tolerance +/-0.20mm
  • System of Measurement Metric
  • Washer Outside Dia. 28.00mm
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 15.00 mm
  • Washer Standards DIN 7603A
  • Washer Basic Material Stainless Steel
  • Fastener Finish Plain
  • Washer Material Grade A4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list