Discontinued with Replacement
FLATWASHER SSA4 (DIN125-1A) M2.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLATWASHER SSA4 (DIN125-1A) M2.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM55420.025.0001
  • Mfr. Model # M55420.025.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1010
  • Shipping Weight 0.001 lbs
Suggested Replacement Product
FLATWASHER SSA4 (DIN125-1A) M2.5,50/PK

Your Price: NA

Technical Specs

  • Fits Bolt Sizes M2.5
  • Thickness 0.5 mm
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 2.70 mm
  • Washer Outside Dia. 6.00mm
  • Washer Basic Material Stainless Steel
  • Item Flat Washer
  • Package Quantity 50
  • Fastener Finish Plain
  • Washer Material Grade A4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list