Skip Content
FLATWARE RACK,HALF,H 7 1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLATWARE RACK,HALF,H 7 1/4

VOLLRATH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NCY6
  • Mfr. Model # 4NCY6
  • UNSPSC # 52141530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Caster Size (In.) -
  • Colour Light Green
  • Exterior Length (In.) -
  • Compartment Size (In.) 3 1/2 x 3 1/2
  • Exterior Width (In.) -
  • For Use With -
  • Includes -
  • Inside Width (In.) -
  • Inside Length (In.) -
  • Item Flatware Rack
  • Load Capacity (Lb.) -
  • Material Polypropylene
  • Number of Compartments 8
  • Overall Height (In.) 7-1/4
  • Overall Depth (In.) 7-1/4
  • Overall Length (In.) 18
  • Overall Width (In.) 7-1/4
  • Type Half Size
  • Package Quantity 1
  • Caster Type -
  • Caster Material -
  • Inside Rack Length (In.) -
  • Max. Handling Temp. (Deg. F) -
  • Inside Rack Width (In.) -
  • Inside Rack Height (In.) 4-1/4
  • Outside Rack Height (In.) -
  • Max. Glass Height (In.) -
  • Max. Glass Diameter (In.) -
  • Max. Cup Height (In.) -
  • Max. Cup Diameter (In.) -
  • Peg Height (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list