FLATWARE RACK,HALF,H 13 1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLATWARE RACK,HALF,H 13 1/2

VOLLRATH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NCY7
  • Mfr. Model # 4NCY7
  • UNSPSC # 52141530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.8 lbs

Technical Specs

  • Caster Size (In.) -
  • Compartment Size (In.) 3 1/2 x 3 1/2
  • Colour Light Green
  • Exterior Length (In.) -
  • Exterior Width (In.) -
  • For Use With -
  • Includes -
  • Inside Length (In.) -
  • Item Flatware Rack
  • Inside Width (In.) -
  • Material Polypropylene
  • Overall Depth (In.) 7-1/4
  • Overall Height (In.) 13-1/2
  • Overall Length (In.) 18
  • Number of Compartments 8
  • Overall Width (In.) 7-1/4
  • Package Quantity 1
  • Type Half Size
  • Caster Type -
  • Caster Material -
  • Max. Handling Temp. (Deg. F) -
  • Inside Rack Length (In.) -
  • Inside Rack Height (In.) 4-1/4
  • Max. Glass Diameter (In.) -
  • Max. Glass Height (In.) -
  • Inside Rack Width (In.) -
  • Max. Cup Height (In.) -
  • Max. Cup Diameter (In.) -
  • Outside Rack Height (In.) -
  • Peg Height (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list