FLATWARE RACK,OPEN CUP,1-COMPARTMENTS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

FLATWARE RACK,OPEN CUP,1-COMPARTMENTS

CRESTWARE

Web Price : $40.98 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38EV96
  • Mfr. Model # RBOC
  • UNSPSC # 52141530
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.675 lbs

Technical Specs

  • Exterior Width (In.) 19-1/2
  • Exterior Length (In.) 19-1/2
  • Compartment Size (In.) 20 x 20
  • Colour Gray
  • For Use With Mfr. No. REO
  • Inside Length (In.) 18-1/4
  • Material Plastic
  • Number of Compartments 1
  • Inside Width (In.) 18-1/4
  • Overall Length (In.) 19-1/2
  • Item Flatware Rack
  • Overall Height (In.) 3-7/8
  • Overall Depth (In.) 19-1/2
  • Overall Width (In.) 19-1/2
  • Package Quantity 1
  • Inside Rack Length (In.) 18-1/4
  • Type Open Cup
  • Max. Handling Temp. (Deg. F) 210
  • Inside Rack Height (In.) 3-1/2
  • Inside Rack Width (In.) 18-1/4
  • Outside Rack Height (In.) 3-7/8
  • Max. Glass Height (In.) 3-1/2
  • Max. Cup Height (In.) 3-1/2

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list