Skip Content
FLAT WOOD BIT SET, 8 PC. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WOOD BIT SET, 8 PC.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29UH22
  • Mfr. Model # 29UH22
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Application Drilling Holes in Different Wood
  • Item Wood Drilling Bit Set
  • Includes (8) Flat Wood Bit
  • Material Carbon Steel
  • Number of Pieces 8
  • Shank Dia. 1/4"
  • Bit Dia. 3/8", 1/2", 5/8", 3/4", 7/8", 1", 1-1/8", 1-1/2"
  • Overall Length 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list