Skip Content
FLAT WASHER  ZP 9/16X1.813 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLAT WASHER ZP 9/16X1.813

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38400.056.0001
  • Mfr. Model # U38400.056.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.57 lbs

Product Details

Custom, carbon steel, zinc plated finish, fits bolt sizes 9/16 in, inside dia. 0.594 in, outside dia. 1.813 in, thickness 0.094 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 25
  • Thickness 0.094"
  • Fits Bolt Sizes 9/16"
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • System of Measurement Inch
  • Washer Inside Dia. 19/32"
  • Fastener Finish Zinc Plated
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1-13/16"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list