Skip Content
FLAT WASHER  ZP 9/16X1.5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 9/16X1.5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38400.056.0002
  • Mfr. Model # U38400.056.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.568 lbs

Product Details

Custom, carbon steel, zinc plated finish, fits bolt sizes 9/16 in, inside dia. 0.625 in, outside dia. 1.500 in, thickness 0.109 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Package Quantity 25
  • Fits Bolt Sizes 9/16"
  • Thickness 0.109"
  • Item Flat Washer
  • System of Measurement Inch
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 5/8"
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 1-1/2"
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list