Skip Content
FLAT WASHER  ZP #8 X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP #8 X3/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38400.016.0002
  • Mfr. Model # U38400.016.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.07 lbs

Product Details

Custom, carbon steel, zinc plated finish, fits bolt sizes #8, inside dia. 0.188 in, outside dia. 0.375 in, thickness 0.047 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Package Quantity 100
  • Fits Bolt Sizes #8
  • Thickness 0.047"
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Fastener Finish Zinc Plated
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 3/16"
  • Washer Standards DIN 7603A
  • Washer Outside Dia. 3/8"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list