Skip Content
FLAT WASHER  ZP 7.4X22 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 7.4X22

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38210.070.0001
  • Mfr. Model # M38210.070.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 979
  • Shipping Weight 1.058 lbs

Technical Specs

  • Fits Bolt Sizes M7
  • Thickness 2.0 mm
  • Flat Washer Type Flat Washer
  • Fastener Finish Zinc Plated
  • System of Measurement Metric
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 7.40 mm
  • Washer Outside Dia. 22.00mm
  • Washer Basic Material Steel
  • Item Flat Washer
  • Package Quantity 100
  • Temp. (F) -58 Degrees F - 302 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list