Skip Content
FLAT WASHER  ZP 64X115 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 64X115

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38130.640.0001
  • Mfr. Model # M38130.640.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 1.085 lbs

Technical Specs

  • Fits Bolt Sizes M64
  • Thickness 9.0 mm
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • System of Measurement Metric
  • Washer Material Grade Low Carbon
  • Washer Inside Dia. 66.00 mm
  • Flat Washer Type Flat Washer
  • Washer Basic Material Steel
  • Washer Outside Dia. 115.00mm
  • Item Flat Washer
  • Package Quantity 1
  • Temp. (F) -58 Degrees F - 302 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list