Skip Content
FLAT WASHER  ZP 58X110 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 58X110

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38130.580.0001
  • Mfr. Model # M38130.580.0001
  • UNSPSC # 99999999
  • CATALOGUE PAGE # 978
  • Shipping Weight 1.041 lbs

Technical Specs

  • Fits Bolt Sizes M58
  • Thickness 9.0 mm
  • Washer Standards DIN 7603A
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Washer Basic Material Steel
  • Washer Outside Dia. 110.00mm
  • Flat Washer Type Flat Washer
  • Washer Inside Dia. 60.00 mm
  • Washer Material Grade Low Carbon
  • Item Flat Washer
  • Package Quantity 1
  • Rockwell Hardness Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list