Skip Content
FLAT WASHER  ZP 5/16X1-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 5/16X1-1/8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38400.031.0003
  • Mfr. Model # U38400.031.0003
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 1.6 lbs

Product Details

Custom, carbon steel, zinc plated finish, fits bolt sizes 5/16 in, inside dia. 0.344 in, outside dia. 1.125 in, thickness 0.063 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Finish ELVZ (Zinc Plated)
  • Inside Dia. 11/32"
  • Item Flat Washer
  • Material Carbon Steel
  • Outside Dia. 1-1/8"
  • Package Quantity 100
  • Type Custom
  • Thickness 0.063"
  • Size 5/16"
  • Fits Bolt Sizes 5/16"
  • Meets/Exceeds ASME B18.22.1
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 11/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1-1/8"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List