Skip Content
FLAT WASHER  ZP 39X72 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 39X72

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38130.390.0001
  • Mfr. Model # M38130.390.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.586 lbs

Technical Specs

  • Thickness 6.0 mm
  • Fits Bolt Sizes M39
  • Washer Inside Dia. 40.00 mm
  • Flat Washer Type Flat Washer
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • System of Measurement Metric
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 72.00mm
  • Washer Basic Material Steel
  • Item Flat Washer
  • Package Quantity 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list