Skip Content
FLAT WASHER  ZP 36X100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 36X100

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38210.330.0001
  • Mfr. Model # M38210.330.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 979
  • Shipping Weight 2.302 lbs

Technical Specs

  • Thickness 7.0 mm
  • Fits Bolt Sizes M33
  • Flat Washer Type Flat Washer
  • System of Measurement Metric
  • Washer Outside Dia. 100.00mm
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 36.00 mm
  • Washer Basic Material Steel
  • Package Quantity 2
  • Item Flat Washer
  • Rockwell Hardness Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list