Skip Content
FLAT WASHER  ZP 3/4X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 3/4X1-1/2

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU38400.075.0002
  • Mfr. Model # U38400.075.0002
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 1055
  • Shipping Weight 0.5 lbs

Product Details

Custom, carbon steel, zinc plated finish, fits bolt sizes 3/4 in, inside dia. 0.781 in, outside dia. 1.500 in, thickness 0.141 in, meets/exceeds ASME B18.22.1.

Technical Specs

  • Item Flat Washer
  • Inside Dia. 25/32"
  • Finish ELVZ (Zinc Plated)
  • Material Carbon Steel
  • Outside Dia. 1-1/2"
  • Package Quantity 20
  • Size 3/4"
  • Type Custom
  • Thickness 0.141"
  • Fits Bolt Sizes 3/4"
  • Meets/Exceeds ASME B18.22.1
  • Flat Washer Type Flat Washer
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 25/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1-1/2"
  • Washer Basic Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list