Skip Content
FLAT WASHER  ZP 3.2X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 3.2X9

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38210.030.0001
  • Mfr. Model # M38210.030.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.08 lbs

Technical Specs

  • Fits Bolt Sizes M3
  • Thickness 0.8 mm
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 3.20 mm
  • Flat Washer Type Flat Washer
  • Fastener Finish Zinc Plated
  • System of Measurement Metric
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 9.00mm
  • Washer Basic Material Steel
  • Item Fender Washer
  • Package Quantity 100
  • Thickness Tolerance +/-0.10mm
  • Vickers Hardness 140

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list