Discontinued with Replacement
FLAT WASHER  ZP 24X66 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

FLAT WASHER ZP 24X66

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38210.220.0001
  • Mfr. Model # M38210.220.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.153 lbs
Compare
Suggested Replacement Product
FLAT WASHER ZP 24X66,10/PK

Web Price : $16.65 / PACKAGE

Technical Specs

  • Fits Bolt Sizes M22
  • Thickness 4.5 mm
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Flat Washer Type Flat Washer
  • Washer Standards DIN 7603A
  • Washer Basic Material Steel
  • Washer Outside Dia. 66.00mm
  • Washer Inside Dia. 24.00 mm
  • Washer Material Grade Low Carbon
  • Item Flat Washer
  • Package Quantity 10
  • Rockwell Hardness Not Rated

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list