Skip Content
FLAT WASHER  ZP 24X44 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 24X44

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38130.240.0001
  • Mfr. Model # M38130.240.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 978
  • Shipping Weight 0.07 lbs

Technical Specs

  • Thickness 4mm
  • Fits Bolt Sizes M24
  • Item Flat Washer
  • Package Quantity 10
  • System of Measurement Metric
  • Fastener Finish Zinc Plated
  • Washer Standards DIN 7603A
  • Washer Inside Dia. 25.00 mm
  • Washer Basic Material Steel
  • Flat Washer Type Flat Washer
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 44.00mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list