Skip Content
FLAT WASHER  ZP 2.7X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAT WASHER ZP 2.7X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBM38210.025.0001
  • Mfr. Model # M38210.025.0001
  • UNSPSC # 31161807
  • CATALOGUE PAGE # 979
  • Shipping Weight 0.06 lbs

Technical Specs

  • Thickness 0.8 mm
  • Fits Bolt Sizes M2.5
  • System of Measurement Metric
  • Flat Washer Type Flat Washer
  • Fastener Finish Zinc Plated
  • Washer Inside Dia. 2.70 mm
  • Washer Standards DIN 7603A
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 8.00mm
  • Washer Basic Material Steel
  • Item Flat Washer
  • Package Quantity 100
  • Rockwell Hardness Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list